Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
20MM WASHER FORM C BZP PACK OF 50
20MM WASHER FORM C BZP PACK OF 50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M20WSHR-FORMC-ZP/50
rubix:
8861617
Technical specifications
Inner diameter
20
mm
Material/finishing
steel
Outer diameter
39
mm
Product details
Technical specifications
Product details : 20MM WASHER FORM C BZP PACK OF 50
BS 4320 Form C steel washers. Larger outside diameter for improved spreading of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
20
mm
Material/finishing
steel
Outer diameter
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.60
excl. VAT
/
Each
£
36.72
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RONTCPLAT15A2-CHEESE HEAD SCREW WASHER A2 24X15X2.5
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 6X2.2X0.8
20MM WASHER FORM A A2 PK 50
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 11X3.7X0.8
10MM WASHER FORM A A2 PACK OF 25
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 50X16X3 7093416
5MM WASHER FORM C BZP PACK OF 250
SPARTEX WASHERS TYPE A A2 34X19X3 01252190
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 105X33X6 7093233
SPARTEX WASHERS TYPE A A4 10X5.3X1
SPARTEX WASHERS TYPE A A1.4571 12X6.4X1.6 0125457164
M6 WASHER FORM C A2 PACK OF 50
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 72X26X5 90214260
SPARTEX WASHERS TYPE A A4 2X10.5X20
8MM WASHER FORM A A2 PACK OF 50