Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
10MM SPRING WASHER S/COIL SQ SECT A4 PK 50
10MM SPRING WASHER S/COIL SQ SECT A4 PK 50
Grower washer Rubix-UK
References
rubix-uk:
M10WSHR-SP-SQ-A4/50
rubix:
8862575
Technical specifications
Inner diameter
10
mm
Material/finishing
Steel
Outer diameter
15.9
mm
Product details
Technical specifications
Product details : 10MM SPRING WASHER S/COIL SQ SECT A4 PK 50
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
10
mm
Material/finishing
Steel
Outer diameter
15.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.15
excl. VAT
/
Each
£
6.18
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
3MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 11.8X6X1.6
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 35.9X22X4 0127222
SPARTEX SPRING LOCK WASHERS TYPE B A4 71.2X45X7 0127445
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 27.4X16X3.5 0127216
10MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 100
5MM SPRING WASHER S/COIL SQ SECT A4 PK 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 24.1X14X3
SPRNG WASHERS Q A2 PK50 M4WSHR-SP-SQ-A2/50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X30X6 0127230
M12 SPRING WASHER SQ A2 PACK OF 25
12MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 7.6X4X0.9 012744
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 61.2X39X6 0127239
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 9.2X5X1.2 012725