Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
8MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 50
8MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 50
Grower washer Rubix-UK
References
rubix-uk:
M8WSHR-SP-SQ-A4/50
rubix:
8862567
Technical specifications
Inner diameter
8
mm
Material/finishing
Steel
Outer diameter
12.75
mm
Product details
Technical specifications
Product details : 8MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 50
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
8
mm
Material/finishing
Steel
Outer diameter
12.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.79
excl. VAT
/
Each
£
6.95
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
12MM SPRING WASHER S/COIL SQ SECT BZP PK 100
4MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 61.2X39X6 0127439
SPARTEX SPRING LOCK WASHERS TYPE B A4 43X27X5 0127427
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.8X2.2X0.6 01274022
SPARTEX SPRING LOCK WASHERS TYPE B A4 9.2X5X1.2 012745
3MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 21.1X12X2.5
12MM SPRING WASHER S/COIL SQ SECT A4 PK 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 11.8X6X1.6 012726
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.4X2X0.5 012722
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X33X6 0127233
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 27.4X16X3.5 0127457116
SPARTEX SPRING LOCK WASHERS TYPE B A4 27.4X16X3.5
SPARTEX SPRING LOCK WASHERS TYPE B A4 7.6X4X0.9 012744