Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
4MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
4MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
Grower washer Rubix-UK
References
rubix-uk:
M4WSHR-SP-SQ-A2/100
rubix:
8862443
Technical specifications
Inner diameter
4
mm
Material/finishing
steel
Outer diameter
6.95
mm
Product details
Technical specifications
Product details : 4MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
4
mm
Material/finishing
steel
Outer diameter
6.95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.48
excl. VAT
/
Each
£
1.78
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SPRNG WASHERS QPK50 M5WSHR-SP-SQ/50
M16 SPRING WSASHR SQ A2 PACK OF 25
M8 SPRING WASHER SQ A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 18.1X10X2.2 0127457110
12MM SPRING WASHER S/COILSQ SECT BZP PK 500
8MM WASHER INT SHAKEPROOF BZP PK 100
5MM SPRING WASHER S/COIL SQ SECT A4 PK 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 40X24X5 0127424
SPARTEX SPRING LOCK WASHERS TYPE B A4 29.4X18X3.5 0127418
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 71.2X45X7 0127245
12MM SPRING WASHER S/COIL SQ SECT BZP PK 100
SPRING WASHER PK 25 M12WSHR-SP-SQ-ZP/25
16MM WASHER INT SHAKEPROOF A2 PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 12.8X7X1.6 012727
20MM WASHER INT SHAKEPROOF A2 PACK OF 50