Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
10MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 100
10MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 100
Grower washer Rubix-UK
References
rubix-uk:
M10WSHR-SP-SQ-A2/100
rubix:
8862486
Technical specifications
Inner diameter
10
mm
Material/finishing
steel
Outer diameter
15.9
mm
Product details
Technical specifications
Product details : 10MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 100
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
10
mm
Material/finishing
steel
Outer diameter
15.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.38
excl. VAT
/
Each
£
18.46
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A4 12.8X7X1.6
6MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
16MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 50
6MM SPRING WASHER S/COIL SQ SECT A4 PK 100
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 6.2X3X0.8 012723
6MM SPRING WASHER S/COILSQ SECT BZP PK 1000
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.4X2X0.5 012722
SPARTEX SPRING LOCK WASHERS TYPE B A4 29.4X18X3.5 0127418
SPRNG WASHER PK50 M8WSHR-SP-SQ-ZP/50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 18.1X10X2.2 0127210
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 27.4X16X3.5 0127457116
8MM SPRING WASHER S/COIL SQ SECT BZP PACK OF 100
M6 SPRING WASHER SQ A2 PACK OF 50
SPRNG WASHERS Q A2 PK50 M4WSHR-SP-SQ-A2/50
M12 SPRING WASHER SQ A2 PACK OF 25