Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
M12 SPRING WASHER SQ A2 PACK OF 25
M12 SPRING WASHER SQ A2 PACK OF 25
Grower washer Rubix-UK
References
rubix-uk:
M12WSHR-SP-SQ-A2/25
rubix:
45027716
Technical specifications
Inner diameter
13
mm
Material/finishing
steel
Outer diameter
24
mm
Product details
Technical specifications
Product details : M12 SPRING WASHER SQ A2 PACK OF 25
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
13
mm
Material/finishing
steel
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.10
excl. VAT
/
Each
£
2.52
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.7X3.5X0.8 0127435
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 12.8X7X1.6 012727
5MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.8X2.2X0.6 01274022
SPARTEX SPRING LOCK WASHERS TYPE B A4 18.1X10X2.2
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.2X3X0.8 012743
12MM SPRING WASHER S/COIL SQ SECT BZP PK 100
SPRING WASHER PK 50 M6WSHR-SP-SQ-ZP/50
SPRING WASHER PK 50 M6WSHR-SP-SQ/50
SPARTEX SPRING LOCK WASHERS TYPE B A4 11.8X6X1.6
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 5.1X2.5X0.6 0127225
10MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 68.2X42X7 0127442
16MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 50
6MM WASHER INT SHAKEPROOF BZP PK 250