Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
5MM SPRING WASHER S/COIL SQ SECT A4 PK 100
5MM SPRING WASHER S/COIL SQ SECT A4 PK 100
Grower washer Rubix-UK
References
rubix-uk:
M5WSHR-SP-SQ-A4/100
rubix:
8862540
Technical specifications
Inner diameter
5
mm
Material/finishing
steel
Outer diameter
8.55
mm
Product details
Technical specifications
Product details : 5MM SPRING WASHER S/COIL SQ SECT A4 PK 100
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
5
mm
Material/finishing
steel
Outer diameter
8.55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 14.8X8X3.5 012745718
12MM SPRING WASHER S/COIL SQ SECT A4 PK 50
20MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
SPRING WASHER PK 25 M16WSHR-SP-SQ-ZP/25
5MM WASHER INT SHAKEPROOF BZP PACK OF 250
6MM SPRING WASHER S/COIL SQ SECT A4 PK 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 35.9X22X4 0127422
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 27.4X16X3.5 0127457116
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.2X3X0.8 012743
8MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 50
10MM SPRING WASHER S/COILSQ SECT BZP PK 1000
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 11.8X6X1.6 012726
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 6.2X3X0.8 012723
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 40X24X5 0127224
10MM WASHER INT SHAKEPROOF A2 PACK OF 100