Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
12MM SPRING WASHER S/COIL SQ SECT A4 PK 50
12MM SPRING WASHER S/COIL SQ SECT A4 PK 50
Grower washer Rubix-UK
References
rubix-uk:
M12WSHR-SP-SQ-A4/50
rubix:
8862583
Technical specifications
Inner diameter
12
mm
Material/finishing
steel
Outer diameter
17.9
mm
Product details
Technical specifications
Product details : 12MM SPRING WASHER S/COIL SQ SECT A4 PK 50
BS 4464 Type A Grade A2 stainless steel single coil spring washers. As the spring is compressed it exerts a locking pressure on the nut.
Technical specifications
Attributes
Inner diameter
12
mm
Material/finishing
steel
Outer diameter
17.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.77
excl. VAT
/
Each
£
8.12
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 6.7X3.5X0.8 0127235
SPARTEX SPRING LOCK WASHERS TYPE B A4 11.8X6X1.6
3MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.8X2.2X1.6 0127223
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 18.1X10X2.2 0127457110
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 6.2X3X0.8 012723
SPRING WASHER PK 25 M10WSHR-SP-SQ-ZP/25
6MM SPRING WASHER S/COIL SQ SECT BZP PK 250
10MM SPRING WASHER S/COIL SQ SECT A4 PK 50
10MM WASHER INT SHAKEPROOF A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 11.8X6X2.5 012745716
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.8X2.2X0.6 01274022
12MM SPRING WASHER S/COIL SQ SECT BZP PK 100
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 68.2X42X7 0127242
M12 SPRING WASHER SQ A2 PACK OF 25