Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
S/PROOF WASHER PK 25 M10WSHR-INT-SHK-ZP/25
S/PROOF WASHER PK 25 M10WSHR-INT-SHK-ZP/25
Grower washer Rubix-UK
References
rubix-uk:
M10WSHR-INT-SHK-ZP/25
rubix:
154A7774
Technical specifications
Inner diameter
10.5
mm
Material/finishing
steel
Outer diameter
20
mm
Product details
Technical specifications
Product details : S/PROOF WASHER PK 25 M10WSHR-INT-SHK-ZP/25
Din 6797 mild steel internal toothed locking washers. Under locking pressure the teeth are forced into the mating product to provide a locking feature. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
10.5
mm
Material/finishing
steel
Outer diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A4 75X48X7 0127448
6MM SPRING WASHER S/COILSQ SECT BZP PK 1000
SPARTEX SPRING LOCK WASHERS TYPE B A4 5.1X2.5X0.6 0127425
5MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 21.1X12X2.5 0127457112
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 71.2X45X7 0127245
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X30X6 0127230
SPRNG WASHERS Q ZP PK50 M5WSHR-SP-SQ-ZP/50
8MM WASHER INT SHAKEPROOF A2 PACK OF 100
SPRNG WASHERS Q A2 PK50 M4WSHR-SP-SQ-A2/50
SPARTEX SPRING LOCK WASHERS TYPE B A4 71.2X45X7 0127445
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 21.1X12X2.5 0127212
SPARTEX SPRING LOCK WASHERS TYPE B A4 48.2X33X6 0127433
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.4X2X0.5 012722
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 5.1X2.5X0.6 0127225