Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
12MM SPRING WASHER S/COILSQ SECT BZP PK 500
12MM SPRING WASHER S/COILSQ SECT BZP PK 500
SPRING WASHER M4WSHR-SP-SQ-ZP/500
References
rubix-uk:
M12WSHR-SP-SQ-ZP/500
rubix:
2007515
Product details
Technical specifications
Product details : 12MM SPRING WASHER S/COILSQ SECT BZP PK 500
PACK OF 500
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.04
excl. VAT
/
Each
£
30.05
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
20MM WASHER INT SHAKEPROOF A2 PACK OF 50
6MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 27.4X16X3.5
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 40X24X5 0127224
10MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 100
20MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 50
3MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 58.2X36X6 0127436
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 9.2X5X1.2 012725
SPARTEX SPRING LOCK WASHERS TYPE B A4 21.1X12X2.5
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 35.9X22X4 0127222
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 27.4X16X3.5 0127216
16MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
12MM SPRING WASHER S/COIL SQ SECT A4 PK 50
6MM SPRING WASHER S/COIL SQ SECT A4 PK 100