Flat and high-tensile washer Nord-Lock
Inner diameter | 13 mm |
---|---|
Material/finishing | steel zinc plated |
Outer diameter | 19.5 mm |
Inner diameter | 13 mm |
---|---|
Material/finishing | steel zinc plated |
Outer diameter | 19.5 mm |
Standard | en 1.7182 |
Thickness | 2.5 mm |
Usually arrives within 14 working days