Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
REPAIR WASHER 6X30X1.5WSHR-REP-ZP/50
REPAIR WASHER 6X30X1.5WSHR-REP-ZP/50
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
6X30X1.5WSHR-REP-ZP/50
rubix:
155A0465
Technical specifications
Material/finishing
steel
Product details
Technical specifications
Product details : REPAIR WASHER 6X30X1.5WSHR-REP-ZP/50
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.99
excl. VAT
/
Each
£
4.79
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
10MM WASHER FORM A A2 PACK OF 25
M5WSHR-FORMA-ZP/200 5MM WASHER FORM A BZP PACK OF 200
SPARTEX WASHERS TYPE A A4 66X37X5 01254370
SPARTEX WASHERS TYPE A A4 2X10.5X20
SPARTEX WASHERS FOR CHEESE HD SCR A2 6X3.2X0.5 0433232
3.5MM WASHER FORM A A2 PACK OF 250
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 9X3X0.8 709323
SPARTEX RONPLU8.4A2-PENNY WASHER A2 24X8.4X2
6 X 50 REPAIR WASHER BZP PK 100
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 11X3.5X0.8 7093435
SPARTEX WASHERS TYPE A A1.4571 16X8.4X1.6 0125457184
M12 WASHER FORMA A2 PACK OF 25
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 66X22X5 7093222
16MM WASHER FORM A BZP PACK OF 100
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A2 92X33X6 90212330