Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M12 WASHER FORMA A2 PACK OF 25
M12 WASHER FORMA A2 PACK OF 25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M12WSHR-FORMA-A2/25
rubix:
45027711
Technical specifications
Inner diameter
13
mm
Material/finishing
Steel
Outer diameter
24
mm
Product details
Technical specifications
Product details : M12 WASHER FORMA A2 PACK OF 25
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
13
mm
Material/finishing
Steel
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.46
excl. VAT
/
Each
£
4.15
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RONPLU13A1-PENNY WASHER A1 37X13X3
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 72X24X5 7093424
5 X 25 REPAIR WASHER BZP PK 100
SPARTEX RONTCPLAT8.4A2-CHEESE HEAD SCREW WASHER A2 15X8.4X1.6
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 56X20X4 90214200
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 9X3X0.8 709343
SPARTEX WASHERS TYPE A A4 28X15X2.5 01254150
SPARTEX WASHERS TYPE A A4 7X2.8X0.5 01254028
M6 X 25 X 1.5 ST/STL PENNY WASHERS BX50
M8 WASHER FORM B A2 PACK OF 50
5MM WASHER FORM A A2 STAINLESS STEEL PK 50
SPARTEX WASHERS TYPE A A1.4571 44X25X4 01254571250
SPARTEX RONTCPLAT13A2-CHEESE HEAD SCREW WASHER A2 20X13X2
SPARTEX WASHERS TYPE A A2 66X37X5 01252370
SPARTEX WASHERS TYPE A A2 92X50X8 01252500