MILWAUKEE 4933499000 M18 MULTI-DIRECTIONAL TASK LIGHT
LED Lamp Milwaukee
See technical informationSee documentsReferences
Milwaukee:M18 MDTL-0
Rubix:295A1067
Manufacturer :4933499000
EAN:4058546528690
Documents
Product details : MILWAUKEE 4933499000 M18 MULTI-DIRECTIONAL TASK LIGHT
- TRUEVIEW™ high definition lighting with up to 4,500 lumens
- 3 individual light heads for task or area lighting
- 9 total output modes to manage output or run time
- Magnetic base, integrated hook, and screw holes for optimal surface mounting
- 270° horizontal rotation and 270° vertical articulation
- Integrated handles for easy carrying
- Highly durable and impact resistant design to withstand drops up to 2 m
- AC/DC versatility: Powered by MILWAUKEE® M18™ batteries, or mains plug supply
- Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 231.67 excl. VAT
/ Each
£ 278.00 incl. VAT
- In stock: Next day delivery

