PFERD 31126330 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 30 J5V TOUGH
Grinding pins Zy 1620 6 Awco 30 J 5V
See technical informationReferences
Pferd Tools:ZY 1620 6 AWCO 30 J5V TOUGH
Rubix:228A8088
Manufacturer :31126330
EAN:4007220947883

Product details : PFERD 31126330 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 30 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 1620 6 Awco 30 J 5V
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- Usually arrives within 14 working days
