SNR - Thrust Ball Bearing - 51100
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 47x47x11 mm |
---|---|
Logistic Weight | 69 g |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 11 mm |
Series | 51100 |
Cage | Steel |
Basic static load, axial - C0a | 39900 N |
Basic dynamic load, axial - Ca | 18800 N |
Usually arrives within 14 working days