GWS9-115P Angle Grinder with PROtection switch
Disk diameter | 115 mm |
---|---|
Rotation speed | 11500 rpm |
Weight | 2.1 kg |
Disk diameter | 115 mm |
---|---|
Rotation speed | 11500 rpm |
Weight | 2.1 kg |
Cordless | Yes |
Type | Angle Grinder |
Length | 305 mm |
No-load speed | 11500 rpm |
Power | 900 W |
In stock: Next day delivery