Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Angle grinder
3M 14273 ELECTRIC ANGLE GRINDER 125 MM 1900W
3M 14273 ELECTRIC ANGLE GRINDER 125 MM 1900W
Angle grinder 3M
References
3m:
7100249665
rubix:
267A1797
manufacturer :
7100249665
ean:
4054596884052
Technical specifications
Weight
3375
kg
Cordless
Yes
See all Specifications
Product details
Technical specifications
Product details : 3M 14273 ELECTRIC ANGLE GRINDER 125 MM 1900W
Technical specifications
Attributes
Weight
3375
kg
Cordless
Yes
Length
125
mm
Power
1900
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
187.38
excl. VAT
/
Each
£
224.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 0601790270 GWS9-115P 230V ANGLE GRINDER
MAKITA GD0810C/1 DIE GRINDER 8MM 110V
MAKITA 95843 GA9050/2 2000W 9 ANGLE GRINDER 240V
MAKITA GA004GZ01 XGT B/O 115MM ANGLE GRINDER
MAKITA DGA513Z 18V ANGLE GRINDER 125MM BL LXT
BOSCH GWS750/1 115MM 750W ANGLE GRINDER 110V 0601394260
MAKITA GA4530R/1 ANGLE GRINDER 115MM 110V
DEWALT DCG405N-XJ 18V XR BRUSHLESS 125MM ANGLE GRINDER - BARE UNIT
MAKITA GA5040C/1 ANGLE GRINDER 125MM 110V
BOSCH GWS18V-7 GWS18V-7 C/W 2 X 18V 4AH BATTS / CHRGER AND CASE
DEWALT DCG460NK-XJ 54V XR FLEXVOLT 230MM ANGLE GRINDER - BARE UNIT IN
BOSCH 06017B1060 X-LOCK GWX 9-115 S (110 V) ANGLE GRINDER 115MM
MAKITA GA5021/2 ANGLE GRINDER 125MM 240V
MAKITA GA4530R/2 ANGLE GRINDER 115MM 240V
MAKITA GA013GZ01 XGT B/O 125MM ANGLE GRINDER