References
Bahco:331-15-23
Rubix:80142389
EAN:7311518274658

Documents
Product details : BAHCO 331-15-23 15IN BOWSAW WITH POINTED NOSE
Strengths
•Pointed nose makes the saw ideal for use in tight spaces and well-suited to pruning
A small, handy 15" bow saw for all-round use
Supplied with a 23 series blade for cutting green wood
A small, handy 15" bow saw for all-round use
Supplied with a 23 series blade for cutting green wood
Technical specifications
Attributes
| Logistic Weight | 470 g |
|---|---|
| Length | 378 mm |
| Weight | 375 g |
| Type | bow saw |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 15.61 excl. VAT
/ Each
£ 18.73 incl. VAT
- Delivery usually within ( 14 ) days
