BAHCO 218 JUNIOR HACKSAW WITH STEEL WIRE FRAME 235MM
Hacksaw frame Junior 218
See technical informationReferences
Bahco:218
Rubix:4516349
EAN:7311518017521


Technical specifications
| Length | 235 mm |
|---|---|
| Weight | 87 g |
| Type | junior hacksaw frame (mini hacksaw) |
Product details : BAHCO 218 JUNIOR HACKSAW WITH STEEL WIRE FRAME 235MM
Junior hacksaw frame with zinc-plated solid steel frame. Complete with 150 mm (6") cutting blade, 32 teeth per inch for cutting metal. 218 is packed in a protective sleeve.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Length | 235 mm |
| Weight | 87 g |
| Type | junior hacksaw frame (mini hacksaw) |
| Number of elements | 1 |
| Material | zinc-plated steel |
Show UNSPSC/ECL@SS
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
- Delivery usually within ( 14 ) days