Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
ROEBUCK 01820 1000V INSULATED SENIOR HACKSAW
ROEBUCK 01820 1000V INSULATED SENIOR HACKSAW
Insulated hacksaw frame
References
roebuck:
7770658
rubix:
2016403
ean:
3660338518720
Technical specifications
Length
300
mm
Weight
740
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 01820 1000V INSULATED SENIOR HACKSAW
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Length
300
mm
Weight
740
g
Type
hacksaw frame
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.34
excl. VAT
/
Each
£
109.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 12 ADJUSTABLE HACKSAW FRAME
BAHCO 302 FRET SAW WITH WOODEN HANDLE
BAHCO 320 HACKSAW 300MM
BAHCO 10-24-51 ERGO BOWSAW FORCE
BAHCO 325 ERGO PROFESSIONAL HAND HACKSAW FRAME 300MM
BAHCO 332-21-51 ERGO BOWSAW POINTED NOSE
ROEBUCK PREMIUM HACKSAW FRAME 12 INCH
ECLIPSE 70-20TR HACKSAW NO 70.20TR 12 INCH
FACOM HACKSAW 601 300 MM BLADE 3 POSITION ERGONOMIC
BAHCO 10-21-51 ERGO BOWSAW FORCE
ECLIPSE PIERCING PS51 (FIXED FRAME)
STANLEY DYNAGRIP HACKSAW 1-20-110
BAHCO 319 PROFESSIONAL HAND HACKSAW FRAME WITH SOFT GRIP HANDLE 300MM
IRWIN HACKSAW I-75 10506437
BAHCO 268 JUNIOR HACKSAW WITH STEEL FRAME AND FIBREGLASS HANDLE 150MM