ROEBUCK PREMIUM HACKSAW FRAME 12 INCH


Heavy-duty hacksaw

References
roebuck:4971982
rubix:214777
ean:3660338516498
brand logo
brand logo
Technical specifications
Length300 mm
Weight790 g
See all Specifications

Product details : ROEBUCK PREMIUM HACKSAW FRAME 12 INCH


Bi-material frame has an ergonomic design and a non-slip grip.
Shock-absorbing handle covered with fibreglass for a better user comfort.
Blades can be replaced quickly and easily.
Supplied with a 300mm x 12.
5 x 18 Bi material blade.

Technical specifications


Attributes
Length300 mm
Weight790 g
Materialbi material
Show UNSPSC/ECL@SS
£ 29.22 excl. VAT
/ Each
£ 35.06 incl. VAT
  • In stock: Next day delivery