BAHCO 10-30-23 ERGO BOWSAW FORCE


Hacksaw frame 10

References
bahco:10-30-23
rubix:80123109
ean:7311518229382
brand logo
brand logo
Technical specifications
Length759 mm
Weight865 g
See all Specifications

Product details : BAHCO 10-30-23 ERGO BOWSAW FORCE


Hacksaw developed according to the scientific ERGO ™ process. ERGO™ handle with hand protection for ergonomic comfort and safety. Heavy Duty hacksaw. Made of high quality steel and provided with a wear- and impact-resistant, rust-resistant enamel coating. Designed for heavy cutting work such as on construction sites. Lightweight tube material, 24 "- 750gr., Easy to handle. Innovative clamping mechanism for high blade tension (up to 120kp) and straight cutting. Better and firmer blade attachment: easy and safe blade exchange.

Technical specifications


Attributes
Logistic Weight860 g
Length759 mm
Weight865 g
TypeBow Saw
Number of elements1
MaterialSteel
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ Each
£ 28.82 incl. VAT
  • Usually arrives within 14 working days