BAHCO 219 JUNIOR HACKSAW WITH STEEL WIRE FRAME 291MM
Junior Hacksaw
See technical informationSee documentsReferences
Bahco:219
Rubix:117A2557
EAN:7311518140953

Documents
Product details : BAHCO 219 JUNIOR HACKSAW WITH STEEL WIRE FRAME 291MM
Metal hacksaw frame 150 mm Junior
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Length | 291 mm |
| Weight | 100 g |
| Type | junior hacksaw |
| Number of elements | 1 |
| Material | steel (frame);wood (handle) |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- Delivery usually within ( 14 ) days
