FACOM 601PB 300 MM HACKSAW WITH HSS BLADE AND ERGONOMIC HANDLE
Hacksaw frame 601
See technical informationReferences
Facom:601PB
Rubix:236A4510
EAN:3148519885224
Product details : FACOM 601PB 300 MM HACKSAW WITH HSS BLADE AND ERGONOMIC HANDLE
Lightweight and compact.
Strengths
Shockproof metal-resin structure. Blade tension 80 kg. Dimensions: 385x145 mm.
Applications
This metal hacksaw frame is ideally suited for maintenance workshops, metal fabrication, as well as prototype and repair workstations. Its compact design and high precision make it a reliable tool in production, for on-site assembly tasks and for precision work. Ideal for cutting profiles, thin sheets or aluminum tubes — a permanent part of the standard equipment of technicians, mechanics and maintenance personnel.
Technical specifications
Attributes
| Length | 385 mm |
|---|---|
| Weight | 590 g |
| Type | 601pb |
Show UNSPSC/ECL@SS
£ 27.45 excl. VAT
/ Each
£ 32.94 incl. VAT
- In stock: Next day delivery





