ROEBUCK JUNIOR SMALL HACKSAW 6INCH 150MM WITH BLADE
Junior 150mm saw frame
See technical informationSee documentsReferences
Roebuck:4971700
Rubix:1343584
EAN:3660338516023

Documents
Product details : ROEBUCK JUNIOR SMALL HACKSAW 6INCH 150MM WITH BLADE
Powder coated with anti-corrosive paint.
Supplied with a 32TPI professional-grade metal blade.
Supplied with a 32TPI professional-grade metal blade.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Weight | 120 g |
| Type | junior saw |
| Material | coated with rustproof powder paint |
Show UNSPSC/ECL@SS
£ 4.37 excl. VAT
/ Each
£ 5.24 incl. VAT
- In stock: Next day delivery
