Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
STAHLWILLE HACKSAW FRAME 72210002
STAHLWILLE HACKSAW FRAME 72210002
Hacksaw Frame
References
stahlwille:
72210002
rubix:
116A4521
ean:
4018754043811
Technical specifications
Length
252
mm
Weight
159
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE HACKSAW FRAME 72210002
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
80
x
252
mm
Logistic Weight
159
g
Length
252
mm
Weight
159
g
Type
Hacksaw Frame
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.05
excl. VAT
/
Each
£
18.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ECLIPSE 70-675R HACKSAW NO 70.65R
BAHCO 319 PROFESSIONAL HAND HACKSAW FRAME WITH SOFT GRIP HANDLE 300MM
ROEBUCK 01810 1000V INSULATED JUNIOR HACKSAW
ROEBUCK QUICK CHANGE PROFESSIONAL HACKSAW FRAME
FACOM HACKSAW 599
SILVERLINE 79431 MINI HAND SAW - PLASTIC HANDLE
SPEAR & JACKSON BOWSAW 21
BAHCO 216-300-R ROD SAWBLADES
BAHCO 325 ERGO PROFESSIONAL HAND HACKSAW FRAME 300MM
STANLEY DYNAGRIP HACKSAW 1-20-110
BAHCO 23-24 BOWSAW BLADE RAKER TOOTHING
ECLIPSE JUNIOR HACKSAW NO 70.14
SPEAR & JACKSON BOWSAW 24
BAHCO 23-21 BOWSAW BLADE RAKER TOOTHING
ROEBUCK 01820 1000V INSULATED SENIOR HACKSAW