References
Bahco:302
Rubix:267A4389
EAN:7311518013349

Documents
Product details : BAHCO 302 FRET SAW WITH WOODEN HANDLE
Strengths
•Frame made of flat;plated steel
Wooden beech handle;orange lacquered;fitted with blade for wood working
Spare blades are available
Wooden beech handle;orange lacquered;fitted with blade for wood working
Spare blades are available
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Length | 260 mm |
| Weight | 370 g |
| Type | fret saw |
| Number of elements | 1 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
- Delivery usually within ( 14 ) days
