Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
BAHCO 208 MINI HACKSAW 330MM
BAHCO 208 MINI HACKSAW 330MM
Saw bracket Junior 208
References
bahco:
208
rubix:
80088020
ean:
7311518017545
Technical specifications
Length
330
mm
Weight
149
g
See all Specifications
Product details
Technical specifications
Product details : BAHCO 208 MINI HACKSAW 330MM
A compact hacksaw handle for hard-to-reach areas. Easy to handle. Complete with the reliable 250 mm (10 ") Sandflex Bi-Metal manual saw blade with 24 teeth per inch, which does not splinter and gives excellent cutting results
Technical specifications
Attributes
Logistic Weight
125
g
Length
330
mm
Weight
149
g
Type
Hand Hacksaw
Number of elements
1
Material
Bi-Metal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.16
excl. VAT
/
Each
£
14.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HACKSAW 601 300 MM BLADE 3 POSITION ERGONOMIC
BAHCO 10-30-23 ERGO BOWSAW FORCE
BAHCO 331-15-23 15IN BOWSAW WITH POINTED NOSE
ECLIPSE PIERCING PS51 (FIXED FRAME)
ECLIPSE 70 CP1R COPING SAW 70-CP1R.
BAHCO 218 JUNIOR HACKSAW WITH STEEL WIRE FRAME 235MM
ROEBUCK QUICK CHANGE PROFESSIONAL HACKSAW FRAME
PROFESSIONAL COPING SAW
LENOX 10507542 HT50 HIGH TENSION HACKSAW FRAME
BRITOOL EXPERT METAL HACKSAW REVOLV HANDLE
ROEBUCK 01820 1000V INSULATED SENIOR HACKSAW
BAHCO 10-24-51 ERGO BOWSAW FORCE
FACOM 603FPB HIGH PERFORMANCE HACKSAW PACKAGED
FACOM 601SLS HACKSAW FRAME - SAFETY LOCK SYSTEM
FACOM 601PB 300 MM HACKSAW WITH HSS BLADE AND ERGONOMIC HANDLE