IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 160MM


Irwin Speed Hammer Plus Drill Bit

References
irwin:10502017
rubix:2015250
ean:5709131027713
brand logo
brand logo
Technical specifications
Total length160 mm
Drilling diameter16 mm
Length of cut100 mm
See all Specifications

Product details : IRWIN SPEED HAMMER PLUS DRILL BIT 16.0 X 160MM


The IRWIN Speedhammer Plus bits are designed to get through brick, block, masonry, concrete, and granite with minimal fuss and maximum speed.Their unique, patented, single flute design gives you the quickest possible cut, the swiftest chip removal, and overall lower vibrations so now you can enjoy up to 28% greater drilling capacity.Another patented innovation is the short drill head. A shorter bit means the force is focused 80% on the head so you get a more durable drill bit overall

Strengths

The bits have 25% more tungsten carbide for extra strength and they drill 25% faster than competitive drill bits
Speedy removal of dust and lower vibrations and 28% greater capacit
Patented extra short drill bit head which takes 80% of the workload
More aggressive cutting angles and self-centring for faster drilling

Applications

Brick
Breeze Blocks
Concrete
Masonry

Technical specifications


Attributes
Total length160 mm
Drilling diameter16 mm
Length of cut100 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 12.28 excl. VAT
/ Each
£ 14.74 incl. VAT
  • Usually arrives within 14 working days