Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ARMEG CHPD SBC PILOT DRILL (L)74 MM X (DIA)7 MM
ARMEG CHPD SBC PILOT DRILL (L)74 MM X (DIA)7 MM
Holesaw Pilot Drill
References
armeg:
CHPD
rubix:
234A9428
Technical specifications
Total length
74
mm
Drilling diameter
7
mm
Length of cut
35
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG CHPD SBC PILOT DRILL (L)74 MM X (DIA)7 MM
SBC Pilot Drill (L)74 mm x (Dia)7 mm
Technical specifications
Attributes
Total length
74
mm
Drilling diameter
7
mm
Length of cut
35
mm
Tail diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.00
excl. VAT
/
Each
£
4.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG S10.0X450 10.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)10
ARMEG S10.0X160 MASONRY DRILL BIT
IRWIN SPEED HAMMER PLUS DRILL BIT 10.0 X 260MM
BOSCH 2608586793 SDS-PLUS 5; 32 X 600 X 720MM
DEWALT DT9605-QZ SDS-PLUS MASONRY DRILL BIT 22 X 600MM
DEWALT DT9524-QZ SDS-PLUS MASONRY DRILL BIT 7 X 110MM
DEWALT DT9555-QZ SDS-PLUS MASONRY DRILL BIT 12 X 300MM
ARMEG S12.0X450 12.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)12
DEWALT DT9557-QZ SDS-PLUS MASONRY DRILL BIT 12 X 450MM
ARMEG ALS05.5X160 A-LINE 5.5 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.5
BOSCH 11MM MASONARY DRILL 2608831031
IRWIN SPEED HAMMER PLUS DRILL BIT 12.0 X 160MM
ROEBUCK 853486 CONCRETE SDS PLUS TRIAX DRILL 10 X 260 MM
BOSCH 2608831055 20 X 450 SDS PLUS-3 CONCRETE DRILL BIT
ROEBUCK 853874 DRILL-BIT SDS MAX 42 X L540 MM