Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
GEDORE FOAM MODULE 1500CT2-7
GEDORE FOAM MODULE 1500CT2-7
Tool mod.CT2/3 combination spanner
References
gedore:
1500 CT2-7
rubix:
120A1573
manufacturer :
2308878
ean:
4010886895092
Technical specifications
Number of elements
25
See all Specifications
Product details
Technical specifications
Product details : GEDORE FOAM MODULE 1500CT2-7
Total width [mm]: 316 mm
Total height [mm]: 35 mm
Total length [mm]: 390 mm
Net weight [kg]: 1,75 kg
Combination spanner set in Check-Tool-Module
Technical specifications
Attributes
Logistic Weight
1750
g
Number of elements
25
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
291.18
excl. VAT
/
Each
£
349.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RAACO 137942 HANDY BOXXSER 4 X 4 X 4
GEDORE FOAM MODULE 1500-CT1-7R
FACOM 4 PIECE 467 RATCHETING WRENCH SET 21 TO 27MM IN FOAM MODULE
FACOM MOD.ATX PROT SD MODULE 7PCE
FACOM 21PC 1/2 IN DR SOCKET RATCHET & EXTENSION SET 8-32MM FOAM MODULE
MOD.65J7 METRICANDINCH 15 HEAD RATCHET RING MODULE
FACOM MODM.467BJ12 12PCE A/SLIP COMB 8-19MM FOAM
FACOM MOD.440-1XL MOD COMBINATION SPANNER SET 440-1XL 17 PIECE
FACOM MOD.HLB MODULE OF 1/2IN SOCKETS 13 PIECES
FACOM SOCKET SET 3/8 INCH SR DRIVE METRIC MOD.J161-36
FACOM MODM.MI6 IMPACT TOOLS 200C FOAM MODULE
ROEBUCK SHADOW FOAM 9 DOUBLE ENDED RING SPANNERS TYPEA 360X410X30MM
STAHLWILLE 96838758 7 PIECE SPANNER SET 8X10 - 19X22MM
FACOM MODM.440-1PB 17 PIECE CHROME VANADIUM STEEL SPANNER SET
ROEBUCK SET OF 12 METRIC RATCHET SPANNERS 8-19MM IN TRAY 865418