ROEBUCK HAMMER RIVIOR FRENCH SECTION 30MM 733685
Riveter hammer
See technical informationSee documentsReferences
Roebuck:733685
Rubix:209A7310
EAN:3660338017827

Documents
Product details : ROEBUCK HAMMER RIVIOR FRENCH SECTION 30MM 733685
Ash profiled handle. Metal wedge fitting. Standard: ISO 15601
Technical specifications
Attributes
| Type | riveting hammer |
|---|---|
| Section | 30 mm |
| Length | 297 mm |
| Weight | 557 g |
| Handle | ash |
Show UNSPSC/ECL@SS
£ 10.61 excl. VAT
/ Each
£ 12.73 incl. VAT
- Usually arrives within 14 working days
