Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
Ratchet handle Roebuck
References
roebuck:
880160
rubix:
226A8928
ean:
3660338335983
Technical specifications
Square drive adapter
3/8
''
Length
252
mm
Product details
Technical specifications
Product details : ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
Standard :DIN 3120 / ISO 1174
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
252
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SWIVEL HANDLE 1997
STAHLWILLE 403 KNUCKLE BAR 1/4 INCH DRIVE
ROEBUCK SWIVEL HANDLE 1/2 INCH DRIVE X 380MM
BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
1 BAR HANDLE
GEDORE 3/8 DRIVE T HANDLE 3087
GEDORE 2098 DRIVING HANDLE 1/4
FACOM SXL.180 1/2 EXT RATCHET SWIVEL HDL
FACOM S.140A S HINGED RATCHET SHORT REACH 1/2 INCH SQUARE DRIVE 140A
TOOL HOLDER FOR 14X18 INSERTS
STAHLWILLE STAHLWILLE-18220003 TOOL HOLDER
FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
FACOM 495MM 1/2 DRIVE TEE UNIT S.229A
STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
BRITOOL EXPERT 1/4 INCH SPINNER