Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
BRITOOL EXPERT 1/2 INCH SLIDING TEE
BRITOOL EXPERT 1/2 INCH SLIDING TEE
1/2" sliding handle
References
expert:
E117259
rubix:
2014049
ean:
3258951172599
Technical specifications
Square drive adapter
1/2
''
Length
240
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH SLIDING TEE
- ISO 3315 - DIN 3122 - ISO 1174-1
- Sliding head.
- Chrome vanadium steel.
- For manual use.
features:
EAN: 3258951172599
L [mm]: 240
Packaging: 1
Presentation: Full Polish
[g]: 316
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
240
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.14
excl. VAT
/
Each
£
15.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2AR3 EXTENSION 6048950
FACOM 3/4 SLIDING T K.120B
ROEBUCK 3/8 DRIVE SWIVEL HANDLE 248687EU
FACOM SLIDING TEE M.120A
FACOM 3/8 SD TEE/UNI.JOINT J.229A
GEDORE 2098 DRIVING HANDLE 1/4
BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
GEDORE 6278360 3287 SLIDING T BAR 3/4
FACOM SLIDING TEE S.120A
ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
BRITOOL EXPERT 3/8 INCH SLIDING TEE
GEDORE L HANDLE 3/8DR 3081
GEDORE TOMMY BAR 2087
GEDORE 6208580 26D 6 TOMMY BAR