Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
GEDORE 2098 DRIVING HANDLE 1/4
GEDORE 2098 DRIVING HANDLE 1/4
Handle-2098
References
gedore:
2098
rubix:
399A5540
manufacturer :
6171480
ean:
4010886617144
Technical specifications
Square drive adapter
1/4
''
Length
140
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2098 DRIVING HANDLE 1/4
Driving handle 1/4" Acc. to DIN 3122, ISO 3315 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device
Technical specifications
Attributes
Logistic Weight
70
g
Square drive adapter
1/4
''
Length
140
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.95
excl. VAT
/
Each
£
15.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
BRITOOL EXPERT 1 INCH T HANDLE
GEDORE 8MM TOMMY BAR 26 D 8
STAHLWILLE 12070000 3/8 SLIDING T-HANDLE
1 BAR HANDLE
FACOM R.140A HINGED HANDLE
ROEBUCK SQUARE DRIVE SLIDING T-HANDLE 1/2 INCH
FACOM 3/8 SD TEE/UNI.JOINT J.229A
GEDORE 6278360 3287 SLIDING T BAR 3/4
STAHLWILLE 13070000 1/2 SLIDING T-HANDLE
ROEBUCK SWIVEL HANDLE 1/2 INCH DRIVE X 380MM
BAHCO 6954-5 1/4 SQ DRIVE HANDLE
GEDORE SWIVEL HANDLE 1997
2AR-2 EXTENSION 6048870