Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
1/4" sliding handle
References
expert:
E117355
rubix:
2014042
ean:
3258951173558
Technical specifications
Square drive adapter
1/4
''
Length
105
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT SLIDING T-HANDLE 1/4 INCH
- ISO 3315 - DIN 3122 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951173558
L [mm]: 105
Packaging: 10
Presentation: Full Polish
[g]: 45
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
105
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.68
excl. VAT
/
Each
£
6.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT SWIVEL HANDLE 3/4 INCH
GEDORE 3/8 DRIVE T HANDLE 3087
FACOM R SLIDING T-HANDLE BAR 1/4 INCH SQUARE DRIVE 120A
FACOM HANDLE HINGED WITH METAL GRIP 3/8 INCH DRIVE J.145
ROEBUCK 880190 1/2IN DRIVE SLIDING T-HANDLE
BRITOOL EXPERT 1/4 INCH SPINNER
FACOM R.140A HINGED HANDLE
GEDORE 6208580 26D 6 TOMMY BAR
FACOM EXTRA LONG TE S.228
FACOM HANDLE K.140A
GEDORE SWIVEL HANDLE 1997
FACOM S.145 S HINGED RATCHET METAL GRIP 1/2 INCH SQUARE DRIVE 145
GEDORE 2 AR 0 460MM EXTENSION
ROEBUCK SQUARE DRIVE SLIDING T-HANDLE 1/2 INCH
GEDORE SWIVELHANDLE 3/4DR 3296