Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet handle
TOOL HOLDER FOR 14X18 INSERTS
TOOL HOLDER FOR 14X18 INSERTS
Tool Holder
References
stahlwille:
18210001
rubix:
4527331
ean:
4018754013708
Technical specifications
Length
575
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TOOL HOLDER FOR 14X18 INSERTS
Strengths
•With tool carrier to receive insert/shell tools
Technical specifications
Attributes
Logistics dimensions (L x W x H)
26
x
32
x
578
mm
Logistic Weight
720
g
Length
575
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.94
excl. VAT
/
Each
£
92.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM J.120A 3/8 SLIDING TEE HANDLE
STAHLWILLE 403 KNUCKLE BAR 1/4 INCH DRIVE
BRITOOL EXPERT 1/2 INCH SLIDING TEE
FACOM R.236B PRO-TWIST SCREWDRIVER NUT MEDIUM SPINNER 1/4 INCH
GEDORE 6209120 TOMMY BAR 26D16 16X400MM
STAHLWILLE STAHLWILLE-18220003 TOOL HOLDER
GEDORE L HANDLE 3/8DR 3081
BRITOOL EXPERT SWIVEL HANDLE 1/2 INCH SQUARE DRIVE 460MM
STAHLWILLE 96150717 3/4 SLIDING HEAD WITH BAR HANDLE
ROEBUCK 880160 3/8IN DRIVE SWIVEL HANDLE
FACOM S.145 S HINGED RATCHET METAL GRIP 1/2 INCH SQUARE DRIVE 145
BAHCO 6954-5 1/4 SQ DRIVE HANDLE
ROEBUCK SWIVEL HANDLE 1/2 INCH DRIVE X 380MM
FACOM HANDLE K.140A
BRITOOL EXPERT 1/4 INCH SPINNER