BAHCO 902T-060-150 NUT DRIVER T-HANDLE 6 X 150


Head Nut Driver

References
bahco:902T-060-150
rubix:233A3160
ean:7314153018335
brand logo
brand logo
Technical specifications
Imprinthex / allen
Imprint size6 mm
Blade length136 mm
See all Specifications

Product details : BAHCO 902T-060-150 NUT DRIVER T-HANDLE 6 X 150


Strengths

•T-handle nut driver for hexagon head screws, bolts and nuts
Two-component soft grip handle provides extra comfort and reduces pressure points in the handle
Markings on the handle for quick identification of the tip
Long blade to use as a T-shaped wrench. Provides high-torque transfer. The long blade allows to apply a controlled torque and provides an easy access to screws requiring depth
Chrome plated blade for high protection against corrosion
Integrated hanging hole

Technical specifications


Attributes
Logistic Weight70 g
Imprinthex / allen
Imprint size6 mm
Blade length136 mm
Length186 mm
Finishingchromed
Weight70 g
Show UNSPSC/ECL@SS
£ 11.53 excl. VAT
/ Each
£ 13.84 incl. VAT
  • Usually arrives within 14 working days