Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
ECLIPSE JUNIOR HACKSAW NO 70.14
ECLIPSE JUNIOR HACKSAW NO 70.14
Junior Hacksaw
References
eclipse:
70-14JR
rubix:
012565
ean:
5012095077206
Technical specifications
Length
260
mm
See all Specifications
Product details
Technical specifications
Product details : ECLIPSE JUNIOR HACKSAW NO 70.14
Strengths
•Single piece rod shaped to give some "spring" in the frame and ensures the correct tension on the blade
•Each leg carries a blade holder designed for quick and easy blade change and protect the fingers whilst sawing
Technical specifications
Attributes
Length
260
mm
Type
Junior Hacksaw
Material
Powder Coated Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.29
excl. VAT
/
Each
£
3.95
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 208 MINI HACKSAW 330MM
BAHCO 332-21-51 ERGO BOWSAW POINTED NOSE
BAHCO 219 JUNIOR HACKSAW WITH STEEL WIRE FRAME 291MM
SPEAR & JACKSON BOWSAW 21
ROEBUCK 01810 1000V INSULATED JUNIOR HACKSAW
BAHCO 331-21-51-KP BOWSAW WITH POINTED NOSE
BAHCO 225-PLUS HACKSAW FRAMES
STAHLWILLE HACKSAW FRAME 72210002
MILWAUKEE 48220050 300MM HACKSAW
BAHCO 268 JUNIOR HACKSAW WITH STEEL FRAME AND FIBREGLASS HANDLE 150MM
BAHCO 216-300-R ROD SAWBLADES
BAHCO 218 JUNIOR HACKSAW WITH STEEL WIRE FRAME 235MM
BAHCO 23-21 BOWSAW BLADE RAKER TOOTHING
BAHCO 10-24-23 ERGO BOWSAW FORCE
BAHCO 10-30-23 ERGO BOWSAW FORCE