BAHCO 225-PLUS HACKSAW FRAMES


Saw bracket Pro 225

References
bahco:225-PLUS
rubix:016570
ean:7311518029708
brand logo
brand logo
Technical specifications
Length390 mm
Weight700 g
See all Specifications

Product details : BAHCO 225-PLUS HACKSAW FRAMES


A professional stable metal saw bracket. Very high blade tension for accurate and straight cutting. Blade tensioning mechanism with tension spring. Strong rectangular tube frame suitable as a storage magazine for extra saw blades, to be used as a compass saw. Blade can be tensioned vertically or under 55° for flush cutting. Complete with 300 mm (12 ") Sandflex bimetal hand-held metal blade, 24 teeth per inch

Technical specifications


Attributes
Logistic Weight670 g
Length390 mm
Weight700 g
Show UNSPSC/ECL@SS
£ 27.11 excl. VAT
/ Each
£ 32.53 incl. VAT
  • In stock: Next day delivery