Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK T HANDLE HEX KEY BALL POINT 3/16 INCH
ROEBUCK T HANDLE HEX KEY BALL POINT 3/16 INCH
Hex-Keys Wrench With Ball Point Black Phosphate Finish
References
roebuck:
6854028
rubix:
2525519
Technical specifications
Length
150
mm
Finishing
Chromed
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK T HANDLE HEX KEY BALL POINT 3/16 INCH
Hex Keys Imperial with Ball Point-2C T-Handle, Black Phosphate Finish.
Technical specifications
Attributes
Length
150
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.19
excl. VAT
/
Each
£
8.63
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 3MM 250-030-01-42033
FACOM 12MM LONG HEX KEY 83H.12
WERA 022534 950SPKL/7B SM HEX KEY SET 1.5-6.0 LONG B/END 7PC
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 3MM
ROEBUCK HEX WRENCH LONG ARM 3MM
ROEBUCK HEX WRENCH LONG ARM 4MM
FACOM 82H.0,9 HEXAGONAL KEY 82H.09
GEDORE 42 2 HEXAGON SOCKET KEY
GEDORE 42 1,3 1.3MM ALLEN KEYS 42-1.3
FACOM HEXAGONAL KEY 82H.5
ROEBUCK BALL HEX WRENCH LONG ARM 5/16 INCH
FACOM 89TX.45SLS T-HANDLETORX KEY T45 - SAFETY LOCK SYSTEM
FACOM 89TXA.7 TORX 7 P SHAPED HEX KEY
FACOM 84TZ.1/4SLS T-HANDLE SAE HEX KEY 1/4IN - SAFETY LOCK SYSTEM
FACOM 83H.7/16 7/16 LONG HEX KEY 83H7/16