SPARTEX HEX HD BOLTS A4-80 16X230 SW24 093148016 230
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X230PFA4-80
Rubix:268A4028
Manufacturer :093148016 230
EAN:4043377273802


Technical specifications
| Length | 230 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 16X230 SW24 093148016 230
Hexagon head bolts A4-80 16X230 SW24 DIN 931
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 16 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m16 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 56.32 excl. VAT
/ 10 pieces
£ 67.58 incl. VAT
- Usually arrives within 14 working days
Length
230 mm
Material/finishing
Quality Grade
Threading diameter
16 mm
Standard
Metrical diameter
m16