KNIPEX 2626200TBK SNIPE NOSE SIDE CUTTING PLIERS TT 200MM
Side Cutting Pliers
See technical informationSee documentsReferences
Knipex:26 26 200 T BK
Rubix:388A3349
EAN:4003773081807



Documents
Product details : KNIPEX 2626200TBK SNIPE NOSE SIDE CUTTING PLIERS TT 200MM
Elastic tips: dimensionally stable even when twisted Pliers with integrated, insulated tether attachment point for a tool tether Distortion-tolerant, elastic precision tips. Half-round, long, tapered jaws. With cutting edges (hardness approx. 61 HRC) for soft, medium-hard and hard wire. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 207x56x27 mm |
|---|---|
| Logistic Weight | 265 g |
| Nose shape | curved |
| Length of noses | 73 mm |
| Length | 200 mm |
| Diameter | 3.2 mm |
| Cutting capacity | 2.2 mm |
| Weight | 215 g |
Show UNSPSC/ECL@SS
£ 47.22 excl. VAT
/ Each
£ 56.66 incl. VAT
- Delivery usually within ( 14 ) days