References
Draper:44142
Rubix:207A5694
Manufacturer :44142



Product details : DRAPER 160MM COMBINATION PLIERS 44142
General duty, carbon steel hardened and tempered. Satin finish lacquered heads with cutting edges additionally induction hardened. Cuts medium hard wire 1.6mm diameter. Heavy duty soft grip handles.
Technical specifications
Attributes
| Nose shape | flat |
|---|---|
| Length | 160 mm |
| Cutting capacity | 1.6 mm |
| Type | combination pliers |
Show UNSPSC/ECL@SS
£ 7.75 excl. VAT
/ Each
£ 9.30 incl. VAT
- Delivery usually within ( 7 ) days
