FACOM 603FPB HIGH PERFORMANCE HACKSAW PACKAGED


High performance" hacksaw frame

References
facom:603FPB
rubix:270A2240
ean:3148519108217
brand logo
brand logo
Technical specifications
Length440 mm
Weight830 g
See all Specifications

Product details : FACOM 603FPB HIGH PERFORMANCE HACKSAW PACKAGED


High-performance" hacksaw frame
- 8 blade positions.
- For use with standard 300 mm blades.
- Dimensions (L. x W.): 440 x 145 mm.
- Supplied complete with blade.
Weight: 830 g.
- Spare blades: 668B. Model 603F. Hacksaw type

Strengths

Automatic blade tension control at 110 kg for optimal, long-lasting cutting. Aluminum bow for maximum rigidity. Ergonomic handle = maximum cutting comfort. Ultra-fast blade change.

Technical specifications


Attributes
Length440 mm
Weight830 g
Type603F
Show UNSPSC/ECL@SS
£ 64.61 excl. VAT
/ Each
£ 77.53 incl. VAT
  • Usually arrives within 14 working days