Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
FACOM HACKSAW FRAME 606A
FACOM HACKSAW FRAME 606A
Straight mount with guided blade
References
facom:
606A
rubix:
1235112
ean:
3148511885024
Technical specifications
Length
350
mm
Weight
410
g
See all Specifications
Product details
Technical specifications
Product details : FACOM HACKSAW FRAME 606A
Straight blade-guided mount
- Allows the blade to be released at the end to the desired length, for cuts in hard-to-reach areas.
- For use with standard 300 mm blades.
- Spare blades: 668B.
Technical specifications
Attributes
Logistic Weight
369
g
Packaged dimensions (D x W x H)
345
x
55
x
45
mm
Package weight
369
g
Length
350
mm
Weight
410
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.27
excl. VAT
/
Each
£
65.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 403 HACKSAW
BAHCO 306 COMPACT HAND HACKSAW FRAME 470MM
BAHCO 331-21-51-KP BOWSAW WITH POINTED NOSE
IRWIN HACKSAW I-75 10506437
ECLIPSE 70-20TR HACKSAW NO 70.20TR 12 INCH
BAHCO 302-6X-4P SPARE BLADE FOR 302 FRET SAWS 130MM
BAHCO 228 JUNIOR HACKSAW WITH STEEL PROFILE FRAME 150MM
ECLIPSE GENERAL PURPOSE SAW NO 7266XR
ECLIPSE 70 CP1R COPING SAW 70-CP1R.
BAHCO 219 JUNIOR HACKSAW WITH STEEL WIRE FRAME 291MM
MILWAUKEE 48220050 300MM HACKSAW
BAHCO 302 FRET SAW WITH WOODEN HANDLE
BRITOOL EXPERT METAL HACKSAW REVOLV HANDLE
SILVERLINE 79431 MINI HAND SAW - PLASTIC HANDLE
BAHCO 218 JUNIOR HACKSAW WITH STEEL WIRE FRAME 235MM