BAHCO 332-21-51 ERGO BOWSAW POINTED NOSE


Professional Bow Saw

References
bahco:332-21-51
rubix:4519034
ean:7311518229337
brand logo
brand logo
Technical specifications
Length530 mm
Weight663 g
See all Specifications

Product details : BAHCO 332-21-51 ERGO BOWSAW POINTED NOSE


Strengths

•Bow saw frame developed according to the scientific ERGO™ process
For better access in tight areas, such as roofing and gardening
Lightweight, heavy-duty saw with high blade tension for straight cutting
High blade tension mechanism for straighter cutting
Fitted with a type 51 blade for dry seasoned wood
ERGO™ handle with knuckle protector for more comfort and safety in use
Pointed nose for better access
Maximum comfort with minimum effort due to the ergonomic design

Technical specifications


Attributes
Logistic Weight752 g
Length530 mm
Weight663 g
TypeHeavy Duty Professional Bow Saw
Number of elements1
MaterialSteel
Show UNSPSC/ECL@SS
£ 19.92 excl. VAT
/ Each
£ 23.90 incl. VAT
  • Usually arrives within 14 working days