Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
STANLEY DYNAGRIP HACKSAW 1-20-110
STANLEY DYNAGRIP HACKSAW 1-20-110
TurboCut Hacksaw Frame
References
stanley:
1-20-110
rubix:
019944
ean:
3253561201103
Technical specifications
Length
430
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY DYNAGRIP HACKSAW 1-20-110
Bi-material hacksaw frame with quick blade change and adjustable tension. 90° and 45° blade positions. Includes blade.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
23
x
423
x
153
mm
Package weight
850
g
Length
430
mm
Type
Hack Saw
Number of elements
2
Material
Bi-Material;Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.87
excl. VAT
/
Each
£
33.44
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT METAL HACKSAW REVOLV HANDLE
SPEAR & JACKSON BOWSAW 24
BAHCO 320 HACKSAW 300MM
BAHCO 216-300-R ROD SAWBLADES
BAHCO 10-30-23 ERGO BOWSAW FORCE
BAHCO 239 JUNIOR HACKSAW WITH STEEL WIRE FRAME 290MM
ROEBUCK 12 ADJUSTABLE HACKSAW FRAME
BAHCO 10-21-51 ERGO BOWSAW FORCE
BAHCO 10-24-51 ERGO BOWSAW FORCE
STANLEY 0-15-218 JUNIOR HACKSAW
BAHCO 302 FRET SAW WITH WOODEN HANDLE
ROEBUCK METAL HACKSAW 864597
BAHCO 228 JUNIOR HACKSAW WITH STEEL PROFILE FRAME 150MM
ROEBUCK PREMIUM HACKSAW FRAME 12 INCH
BAHCO 10-30-51 ERGO BOWSAW FORCE