Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
MILWAUKEE 48220050 300MM HACKSAW
MILWAUKEE 48220050 300MM HACKSAW
Saw frame Milwaukee
References
milwaukee:
48220050
rubix:
271A1870
ean:
0045242362226
Product details
Technical specifications
Product details : MILWAUKEE 48220050 300MM HACKSAW
Tough metal frame, supports higher tension (25,000 PSi / 250 lbs). Overmould handle ensures secure grip and user comfort. Internal blade storage for extra blades. Supplied with 12″ / 24 Tpi blade. Will accept up to 12″ blades.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.98
excl. VAT
/
Each
£
34.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 23-21 BOWSAW BLADE RAKER TOOTHING
FACOM 603FPB HIGH PERFORMANCE HACKSAW PACKAGED
JUNIOR HACKSAW FRAME 607MT
FACOM HACKSAW FRAME 606A
SPEAR & JACKSON BOWSAW 21
BAHCO 216-300-R ROD SAWBLADES
ROEBUCK QUICK CHANGE PROFESSIONAL HACKSAW FRAME
BAHCO 10-30-51 ERGO BOWSAW FORCE
IRWIN HACKSAW I-75 10506437
ECLIPSE JUNIOR HACKSAW NO 70.14
ROEBUCK METAL HACKSAW 864597
SILVERLINE SW33 JUNIOR HACKSAW C/W BLADE
ECLIPSE FRETSAW 70-FS1R
ROEBUCK 12 ADJUSTABLE HACKSAW FRAME
STAHLWILLE HACKSAW FRAME 72210002